Motion
509647-0001

DANFOSS AIRFLEX
509647-0001

Airflex VC Series Kits and Spare Parts Spider
MI ITEM #13114400
MFR #509647-0001
List Price$69,758.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
509647-0001

Airflex VC Series Kits and Spare Parts Spider
MI ITEM #13114400
MFR #509647-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69,758.70/each for your price

Overview

Mfr description
509647-0001 AIRFLEX VC SERIES KITS AND S
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    VC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    509647-0001
  • Weight
    1771.00 lb
  • Maximum Speed
    670 rpm
  • Product Material
    Gray Cast Iron
  • Length
    54.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought