Motion
513348-01-P

DANFOSS AIRFLEX
513348-01-P

Airflex Kits and Spare Parts Mounting Flange Sub-Assembly
Mi Item #13114741
MFR #513348-01-P
Price$7,719.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
513348-01-P

Airflex Kits and Spare Parts Mounting Flange Sub-Assembly
Mi Item #13114741
MFR #513348-01-P

Mfr description
513348-01-P AIRFLEX KITS AND SPARE PARTS
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,719.21/each

Specifications

Dimensions

  • Length
    30.38 in
  • Weight
    160.00 lb

Details

  • Accessory Type
    Spare Part
  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Brake Application
    Pressure Set
  • Clutch Brake Type
    WCB
  • Manufacturer Catalog Number
    513348-01-P
  • Package Contents
    Mounting Flange Sub-Assembly
  • Product Material
    Gray Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)