Motion
513348-03-P

DANFOSS AIRFLEX
513348-03-P

Airflex Kits and Spare Parts Pressure Plate Sub-Assembly
MI ITEM #13114743
MFR #513348-03-P
List Price$7,165.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
513348-03-P

Airflex Kits and Spare Parts Pressure Plate Sub-Assembly
MI ITEM #13114743
MFR #513348-03-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,165.57/each for your price

Overview

Mfr description
513348-03-P AIRFLEX KITS AND SPARE PARTS
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Clutch Brake Type
    WCB
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    513348-03-P
  • Weight
    118.00 lb
  • Application
    Drilling rigs, Dynamometers, Logging equipment, Marine mooring systems, Slip clutches, Tension brakes, Unwind stands
  • Clutch Brake Application
    Pressure Set
  • Package Contents
    Pressure Plate Sub-Assembly
  • Product Material
    Gray Cast Iron
  • Length
    30.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought