Motion
516094-0100

DANFOSS AIRFLEX
516094-0100

Airflex VC Series Kits and Spare Parts Spider
MI ITEM #13115266
MFR #516094-0100
List Price$59,580.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
516094-0100

Airflex VC Series Kits and Spare Parts Spider
MI ITEM #13115266
MFR #516094-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59,580.05/each for your price

Overview

Mfr description
516094-0100 AIRFLEX VC SERIES KITS AND S
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    VC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    516094-0100
  • Weight
    967.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    44.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text