Motion
516980-0101

DANFOSS AIRFLEX
516980-0101

Airflex VC Series Kits and Spare Parts Spider
MI ITEM #13115268
MFR #516980-0101
List Price$71,373.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
516980-0101

Airflex VC Series Kits and Spare Parts Spider
MI ITEM #13115268
MFR #516980-0101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71,373.47/each for your price

Overview

Mfr description
516980-0101 AIRFLEX VC SERIES KITS AND S
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    VC Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    516980-0101
  • Weight
    1771.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    54.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text