Motion
0930-22HD
12G Dual-Battery Vac Kit
Mi Item #13115515
MFR #0930-22HD
Price$649.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12G Dual-Battery Vac Kit
Mi Item #13115515
MFR #0930-22HD

Mfr description
0930-22HD M18 FUEL 12 GAL DUAL-BATTERY
  • POWERSTATE™ Brushless Motor and optimized components Outperforms 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
  • Reinforced casters deliver up to 8X wheel life and crush/twist resistance hose construction delivers up to 2X hose life
  • Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,409.69)
USD$649.00/each

Specifications

Dimensions

  • Height
    32.75 in
  • Weight
    50.29 lb

Details

  • Amperage
    12.0 A
  • Color
    Red/Black
  • Includes
    (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 2-1/2" x 9' Flexible Hose, (1) 2-1/2" Crevice Tool, (1) 2-1/2
  • Manufacturer Upc Number
    045242637270
  • Tank Capacity
    12 gal (US)
  • UPC_NO
    0045242637270
  • Voltage
    18.0 V
  • Warranty
    3 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)