Motion
0910-20
6 Gallon Wet/Dry Vacuum
Mi Item #13115516
MFR #0910-20
Price$367.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Gallon Wet/Dry Vacuum
Mi Item #13115516
MFR #0910-20

Mfr description
0910-20 M18 FUEL MODULAR 6 GALLON WET/DR
  • POWERSTATE™ Brushless Motor and optimized components Outperforms 3.5 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
  • Reinforced casters and tread design deliver up to 8X wheel life
  • Crush and twist resistant hose construction deliver up to 2X hose life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$367.64/each

Specifications

Dimensions

  • Height
    24.25 in
  • Weight
    26.0 lb

Details

  • Amperage
    0.0 A
  • Color
    Red/Black
  • Includes
    (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 1-7/8" x 9' Flexible Hose, (1) 1-7/8" Crevice Tool, (1) 1-7/8" Utility Nozzle, (2)
  • Manufacturer Upc Number
    045242542871
  • Tank Capacity
    6 gal (US)
  • UPC_NO
    0045242542871
  • Voltage
    18.0 V
  • Warranty
    3 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)