Motion
0920-20
9G Dual-Battery W/D Vac
Mi Item #13115517
MFR #0920-20
Price$485.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9G Dual-Battery W/D Vac
Mi Item #13115517
MFR #0920-20

Mfr description
0920-20 M18 FUEL 36V 9 GALLON WET/DRY VA
  • POWERSTATE™ Brushless Motor and optimized components Outperforms 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
  • Reinforced casters and tread design deliver up to 8X wheel life
  • Crush and twist resistant hose construction deliver up to 2X hose life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$485.71/each

Specifications

Dimensions

  • Height
    24.25 in
  • Weight
    30.25 lb

Details

  • Amperage
    0.0 A
  • Color
    Red/Black
  • Includes
    (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 1-7/8" x 9' Flexible Hose, (1) 1-7/8" Crevice Tool, (1) 1-7/8" Utility
  • Manufacturer Upc Number
    045242543052
  • Tank Capacity
    9 gal (US)
  • UPC_NO
    0045242543052
  • Voltage
    18.0 V
  • Warranty
    3 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)