Overview
Mfr description
0911-20 M18 FUEL SINGLE BATTERY MOTOR HE
- The M18 FUEL™ Wet/Dry Vacuum Motor Head is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
- Attaches to MILWAUKEE® 6, 9, & 12 Gallon Wet/Dry Vacuum Tanks (0912, 0922, 0932)
- (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
- POWERSTATE™ Brushless Motor and optimized components Outperforms 3.5 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
- MAX POWER MODE delivers up to 31 minutes of continuous cleaning time, and up to 1,000 ft2 of debris clean up per charge on a M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack
- MAX RUN-TIME MODE delivers up to 47 minutes of continuous cleaning time and up to 1,300 ft2 of debris clean up per charge on an HD12.0 Battery Pack
- 87 CFM
- 60" of suction
- Includes (1) M18 FUEL™ Wet/Dry Vacuum Motor Head
Specifications
- Manufacturer Upc Number045242542888
- UPC_NO045242542888
- Additional DetailsThe MILWAUKEE® M18 FUEL™ Wet/Dry Vacuum Motor Head delivers performance to clean up common jobsite debris faster when attached to a Milwaukee Wet/Dry Vacuum Tank. The POWERSTATE™ Brushless Motor and optimized components outperform 3.5 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. This M18 FUEL™ Wet/Dry Vacuum Motor Head delivers 87 CFM and 60" of suction to clean up more jobsite debris than 3.5 Peak HP wet/dry vacuums in the same amount of time. Part of the M18™ System of tools, it is powered by M18™ REDLITHIUM™ Battery Packs. MAX POWER MODE delivers up to 31 minutes of continuous cleaning time and up to 1,000 ft² of debris cleanup per charge on an M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack. MAX RUN-TIME MODE delivers up to 47 minutes of continuous cleaning time and up to 1,300 ft² of debris cleanup per charge on an HD12.0 Battery Pack. The motorized vacuum head is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. This motor head can be placed on Milwaukee 6, 9, or 12 Gallon Wet/Dry Vacuum Tanks (0912-20, 0922-20, 0932-20).
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data