Specifications
Details
- Additional DetailsThe MILWAUKEE® 6.5 Peak HP Wet/Dry Vacuum Motor Head delivers maximum performance to clean up even the heaviest jobsite debris when attached to a Milwaukee Wet/Dry Vacuum Tank. With 145 CFM and 88” suction, this vacuum can clean up large amounts of drywall dust, concrete dust, wood, and metal shavings. This motor head includes an integrated pivoting cord wrap for easy storage and organization of the 20 ft. power cord. The motor head is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. This motor head can be placed on Milwaukee 6, 9, or 12 gallon wet/dry vacuum tanks (0912-20, 0922-20, 0932-20).
- Manufacturer Upc Number045242543212
- UPC_NO045242543212