Specifications
Details
- Additional DetailsThe MILWAUKEE® 9 Gallon Wet/Dry Vacuum Tank delivers ample cleanup capacity for a wide variety of jobsite debris. The grip handles make for easy carrying and emptying. The oversized tank drain allows for easily emptying water after collection. The 9 Gallon Wet/Dry Vacuum Tank is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. The 9 Gallon Wet/Dry Vacuum Tank can quickly be removed from Milwaukee Wet/Dry Vacuum Carts (0923-20, 0933-20) and emptied, as well as interchanged with compatible Milwaukee Motor Heads and Carts.
- Manufacturer Upc Number045242542895
- UPC_NO045242542895
Overview
Mfr description
0912-20 9 GALLON TANK
- The 9 Gallon Wet/Dry Vacuum Tank is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
- Grip handles for easy carrying and emptying
- Oversized tank drain for water removal and drainage after collection
- Includes (1) 9 Gallon Wet/Dry Vacuum Tank