Specifications
Details
- Additional DetailsThe MILWAUKEE® Premium Wet/Dry Vacuum Cart delivers versatile transportation options for your vacuum around the jobsite. It contains two independently swiveling and locking reinforced casters in the front and two large wheels on the back that offer enhanced durability on the jobsite with unmatched mobility. The Premium Wet/Dry Vacuum Cart offers a 3-position adjustable push handle to comfortably move the vacuum around the jobsite. The back of the large wheel cart features four different storage spaces for vacuum accessories. These vacuum accessory storage spaces fit 1-7/8” and 2-1/2” Milwaukee Accessories and AIR-TIP™ Trade Focused Vacuum Accessories. The foot pedal on the front of the cart allows for easy tank and vacuum removal, saving time and hassle when emptying the tank. The vacuum cart is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. The Premium Wet/Dry Vacuum Cart is compatible with Milwaukee 6, 9, and 12 Gallon Wet/Dry Vacuum Tanks (0912-20, 0922-20, 0932-20).
- Manufacturer Upc Number045242543236
- UPC_NO045242543236