Motion
0980-20
M12 AIR-TIP Utility Nozzle
Mi Item #13115526
MFR #0980-20
Price$165.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 AIR-TIP Utility Nozzle
Mi Item #13115526
MFR #0980-20

Mfr description
0980-20 M12 POWERED UTILITY NOZZLE
  • Optimized for handheld carpet cleaning needs
  • Pair with a vacuum that is turned on
  • LED lights for low lit environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.64/each

Specifications

Dimensions

  • Height
    11.3600 in
  • Length
    8.4500 in
  • Weight
    2.27 lb

Details

  • Additional Details
    The MILWAUKEE M12 AIR-TIP Utility Nozzle makes jobsite cleanup easier with a powered brush roll that agitates debris for deep cleaning applications. The powered brush roll turns on at the push of a button and is powered by an M12 REDLITHIUM Battery. Paired with a vacuum that is turned on, the Utility Nozzle will be able to clean up more debris in one pass for increased productivity. A suction control valve allows for ease of use on carpets and substrates. The LED lights provide adequate visibility for cleaning in low-lit environments. The tool-free brush roll removal delivers easy maintenance when needed. The M12 AIR-TIP Utility Nozzle is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Material
    Polypropylene
  • UPC_NO
    045242610464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)