Motion
49-90-2020

MILWAUKEE TOOL
49-90-2020

49-90-2020 SWIVELING PALM BRUSH
Mi Item #13115527
MFR #49-90-2020
Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2020

49-90-2020 SWIVELING PALM BRUSH
Mi Item #13115527
MFR #49-90-2020

Mfr description
49-90-2020 SWIVELING PALM BRUSH
  • Swivels 360°
  • Ergonomic and swiveling palm grip for easier movement and better cleaning leverage
  • Interchangeable bristle/brush heads included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.30/each

Specifications

Dimensions

  • Height
    7.0870 in
  • Length
    6.2800 in
  • Weight
    0.39 lb
  • Width
    3.2500 in

Details

  • Accessory Type
    AIR-TIP
  • Additional Details
    The MILWAUKEE AIR-TIP Swiveling Palm Brush enhances cleaning experiences with its swiveling grip for easier movement. An ergonomically designed 360 degree swiveling palm grip creates more cleaning leverage and freedom of movement when needed most. This swivel vacuum brush comes with three interchangeable heads for more cleaning options. The rubber bristle head is optimized for cleaning automotive carpet and collecting stubborn debris. The stiff brush head allows for deep cleaning agitation of debris, and the soft bristle head is for cleaning more delicate surfaces. The compact and hangable storage bag ensures any loose bristle heads stay in place. The AIR-TIP Swiveling Palm Brush is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Includes
    1-Brush Head Storage Bag, 1-Rubber Bristle Head, 1-Soft Bristle Brush Head, 1-Stiff Bristle Brush Head, 1-AIR-TIP Swiveling Palm Brush
  • Manufacturer Upc Number
    045242603312
  • Material
    Plastic
  • Number Of Pieces
    4
  • UPC_NO
    045242603312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)