Motion
49-90-2021

MILWAUKEE TOOL
49-90-2021

AIR-TIP Rotating Corner Brush Tool
Mi Item #13115528
MFR #49-90-2021
Price$28.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2021

AIR-TIP Rotating Corner Brush Tool
Mi Item #13115528
MFR #49-90-2021

Mfr description
49-90-2021 ROTATING CORNER TOOL
  • 360° rotating brush head
  • Corner shaped tip
  • Agitating brushes for easy debris removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.54/each

Specifications

Dimensions

  • Height
    4.8400 in
  • Length
    8.8300 in
  • Weight
    0.64 lb

Details

  • Additional Details
    The MILWAUKEE AIR-TIP Rotating Corner Brush Tool easily goes into corners with its spade-shaped tip for deep corner cleaning. The agitating brushes on the tip easily remove debris in stubborn corners. The 360-degree rotating brush head enhances the cleaning experience when pushing or pulling in challenging areas like elevated inside corners. The AIR-TIP Rotating Corner Brush Tool is compatible with other wet/dry vacuum brands that include 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Manufacturer Upc Number
    045242603329
  • Material
    Plastic
  • UPC_NO
    045242603329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)