Motion
49-90-2022

MILWAUKEE TOOL
49-90-2022

49-90-2022 SELF SECURING DUST COLLECTOR
MI ITEM #13115529
MFR #49-90-2022
Price$70.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2022

49-90-2022 SELF SECURING DUST COLLECTOR
MI ITEM #13115529
MFR #49-90-2022

Mfr description
49-90-2022 SELF SECURING DUST COLLECTOR
  • Funnel design to capture more debris
  • Strong rubber seal
  • Uses the vacuums suction to suck to walls, allowing for hands-free use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.26/each

Specifications

Dimensions

  • Height
    8.3820 in
  • Length
    3.5040 in
  • Weight
    0.70 lb
  • Width
    10.1200 in

Details

  • Accessory Type
    AIR-TIP
  • Additional Details
    The MILWAUKEE AIR-TIP Dust Collector collects dust with its rubber seal that maintains suction to a wall for less cleanup time later. After connecting the dust collector to a wet/dry vacuum, it uses the vacuum's suction so professionals can attach it to a wall for hands-free work. Cut or drill above the funnel design while the vacuum is on to capture more debris. The rubber seal maintains suction throughout the application putting less dust in the air, on the ground and freeing up a hand that would otherwise be holding a vacuum nozzle. The AIR-TIP Dust Collector is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Includes
    (1) AIR-TIP Dust Collector
  • Manufacturer Upc Number
    045242610273
  • Material
    Plastic/Rubber
  • Number Of Pieces
    1
  • UPC_NO
    045242610273

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)