Motion
49-90-2023

MILWAUKEE TOOL
49-90-2023

49-90-2023 3-IN-1 CREVICE AND BRUSH TOOL
MI ITEM #13115530
MFR #49-90-2023
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2023

49-90-2023 3-IN-1 CREVICE AND BRUSH TOOL
MI ITEM #13115530
MFR #49-90-2023

Mfr description
49-90-2023 3-IN-1 CREVICE AND BRUSH TOOL
  • Reversible and removeable two-sided brush head
  • Two-sided brush head has long/soft bristles on one side, and short/stiff bristles on the other
  • Brush head slides and removes easily with 2 -detent buttons
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Height
    17.2840 in
  • Length
    2.5200 in
  • Weight
    0.42 lb
  • Width
    2.5200 in

Details

  • Accessory Type
    AIR-TIP
  • Additional Details
    The MILWAUKEE AIR-TIP 3-in-1 Crevice and Brush Tool can easily be used in all areas of the jobsite. Its reversible brush head and overall tool length make tackling different cleaning applications easy. The reversible brush head has two sides, a long/soft bristle side for delicate cleaning and a short/stiff bristle side for more agitation. It can easily be slid to the tip of the vacuum crevice and brush tool for quick use. The brush head can also be removed to get into even tighter areas with its long crevice tool design. The AIR-TIP 3-in-1 Crevice and Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Includes
    (1) AIR-TIP 3-in-1 Crevice and Brush Tool w/ Dual-Sided Brush Head
  • Manufacturer Upc Number
    045242610280
  • Material
    Plastic/Rubber
  • Number Of Pieces
    1
  • UPC_NO
    045242610280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)