Specifications
Details
- Additional DetailsThe MILWAUKEE AIR-TIP Conduit Line Puller Kit is designed for electricians to seal multiple conduit sizes for strong line-pulling suction. This conduit pull line kit includes three different tools to aid in line pulling applications, a flexible design tip for use on 1/2" - 1" conduit, a flexible design tip for use on 1-1/4" - 1-1/2" conduit, and a 2" - 4" conduit tip. The rubber cone seal ensures strong fitment to pipes. The flexible design on the smaller conduit tips allows for tight area fitment inside boxes or panels. The AIR-TIP Conduit Line Puller Kit is compatible with other wet/dry vacuum brands that include 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)