Motion
49-90-2026

MILWAUKEE TOOL
49-90-2026

AIR-TIP 4-in-1 Right Angle Cleaning Tool
Mi Item #13115532
MFR #49-90-2026
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2026

AIR-TIP 4-in-1 Right Angle Cleaning Tool
Mi Item #13115532
MFR #49-90-2026

Mfr description
49-90-2026 MULTI-TIP RIGHT ANGLE CLEANIN
  • Gradual bend and right angle design can be used around pipes near walls and in a variety of tight access cleaning situations
  • Included are (4) different interchangeable tips for more cleaning versatility. Included are a Short Crevice Tip, Bottom-Opening Tip, Brushed Tip, and Long Crevice Tip
  • Tip holder stores the (4) included tips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.86/each

Specifications

Dimensions

  • Height
    12.2840 in
  • Length
    2.5200 in
  • Weight
    0.31 lb
  • Width
    2.5200 in

Details

  • Accessory Type
    AIR-TIP
  • Additional Details
    The MILWAUKEE AIR-TIP 4-in-1 Right Angle Cleaning Tool can reach around obstacles with its right-angle design. The gradual bend and right-angle design can be used around pipes, near walls, and tight access cleaning situations. The 4-in-1 Right Angle Cleaning Tool has four different interchangeable tips for more cleaning versatility, including Short Crevice, Bottom-Opening, Brushed, and Long Crevice tips. Easily store each with the included tip holder. The AIR-TIP 4-in-1 Right Angle Cleaning Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Includes
    1-Bottom-Opening Tip, 1-Brushed Tip, 1-Long Crevice Tip, 1-Short Crevice Tip, 1-Tip Holder, 1-Right Angle Cleaning Tool
  • Manufacturer Upc Number
    045242610310
  • Material
    Plastic/Rubber
  • Number Of Pieces
    6
  • UPC_NO
    045242610310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)