Motion
49-90-2027

MILWAUKEE TOOL
49-90-2027

49-90-2027 LOW PROFILE PIVOTING BRUSH TO
MI ITEM #13115533
MFR #49-90-2027
Price$46.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2027

49-90-2027 LOW PROFILE PIVOTING BRUSH TO
MI ITEM #13115533
MFR #49-90-2027

Mfr description
49-90-2027 LOW PROFILE PIVOTING BRUSH TO
  • Strong pivoting joint for use in multiple orientations
  • 360° flat swiveling head
  • Bristles will not mar or scratch surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.71/each

Specifications

Dimensions

  • Height
    19.4880 in
  • Length
    2.5200 in
  • Weight
    0.70 lb
  • Width
    3.1900 in

Details

  • Accessory Type
    AIR-TIP
  • Additional Details
    The MILWAUKEE AIR-TIP Low-Profile Pivoting Brush Tool has greater cleaning access in a variety of cleaning situations with its pivoting design and low-profile head. The pivoting joint is easy to engage with a button press, so multiple orientations of cleaning overhead, waist-level, or below can be achieved. In addition, the low-profile brush head can swivel 360 degrees for even more cleaning versatility. The AIR-TIP Low-Profile Pivoting Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Includes
    (1) AIR-TIP Low-Profile Pivoting Brush Tool
  • Manufacturer Upc Number
    045242610327
  • Material
    Plastic
  • Number Of Pieces
    1
  • UPC_NO
    045242610327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)