Motion
49-90-2028

MILWAUKEE TOOL
49-90-2028

49-90-2028 2-IN-1 UTILITY BRUSH TOOL
MI ITEM #13115534
MFR #49-90-2028
Your Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2028

49-90-2028 2-IN-1 UTILITY BRUSH TOOL
MI ITEM #13115534
MFR #49-90-2028

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$27.66/each(List $31.82)

Overview

Mfr description
49-90-2028 2-IN-1 UTILITY BRUSH TOOL
  • Brush tool slides and locks into place
  • Bristles will not mar or scratch surfaces
  • Agitating brushes for easy debris removal
  • Can be used with bare tool non-bristled end or bristle end when slide into place
  • Length: 10-1/2"
  • Includes (1) AIR-TIP 2-in-1 Utility Brush Tool

Specifications

  • Accessory Type
    Air-Tip
  • Material
    Plastic
  • Manufacturer Upc Number
    045242610334
  • UPC_NO
    045242610334
  • Height
    11.6540 in
  • Length
    2.5200 in
  • Weight
    0.37 lb
  • Additional Details
    The MILWAUKEE AIR-TIP 2-in-1 Utility Brush Tool can clean multiple surfaces with easy access sliding brush. The sliding brush can be easily deployed with a click of a button to protect delicate surfaces or agitate debris when needed. Sliding back the brush head allows for additional cleaning versatility when more suction is needed or bristles are not. The AIR-TIP 2-in-1 Utility Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought