Motion
49-90-2030

MILWAUKEE TOOL
49-90-2030

AIR-TIP Flexible Long Reach Crevice Tool
Mi Item #13115535
MFR #49-90-2030
Price$28.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2030

AIR-TIP Flexible Long Reach Crevice Tool
Mi Item #13115535
MFR #49-90-2030

Mfr description
49-90-2030 FLEXIBLE LONG REACH CREVICE T
  • Flexible tool shaft can bend to reach into difficult areas
  • Durable and flexible rubber material
  • 16" in overall length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.54/each

Specifications

Dimensions

  • Height
    19.9290 in
  • Length
    2.5200 in
  • Weight
    0.39 lb
  • Width
    2.5200 in

Details

  • Accessory Type
    AIR-TIP
  • Additional Details
    The MILWAUKEE AIR-TIP Flexible Long Reach Crevice Tool gets into hard-to-reach places with a flexible rubber shaft design. The flexible rubber shaft can bend along the crevice tool to reach into difficult, awkward cleaning situations. The long crevice tool has a flexible shaft over 16 inches in length, making cleaning in tight areas more accessible. The AIR-TIP Long Reach Crevice Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Includes
    (1) AIR-TIP Flexible Long Reach Crevice Tool
  • Manufacturer Upc Number
    045242610341
  • Material
    Plastic/Rubber
  • Number Of Pieces
    1
  • UPC_NO
    0045242610341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)