Specifications
Details
- Additional DetailsThe MILWAUKEE AIR-TIP Pivoting Extension Wand provides greater cleaning access overhead and below with a pivoting 90 degree joint. At the click of a button, the extension wand can pivot 90 degrees to create an easier cleaning experience in situations overhead or below. The joint locks into place and ensures additional 1-1/4" vacuum accessories can be placed on the end of the extension wand. The AIR-TIP Pivoting Extension Wand is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
- Manufacturer Upc Number045242610358
- UPC_NO0045242610358
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)