Motion
49-90-2032

MILWAUKEE TOOL
49-90-2032

AIR-TIP Magnetic Utility Nozzle
MI ITEM #13115537
MFR #49-90-2032
List Price$50.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2032

AIR-TIP Magnetic Utility Nozzle
MI ITEM #13115537
MFR #49-90-2032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.50/each for your price

Overview

Mfr description
49-90-2032 MAGNETIC UTILITY NOZZLE - SMA
  • Optimized for handheld use
  • The magnetic strips are located on the front and back of the vacuum tool to catch metal hardware prior it getting inside of the vacuum
  • Black zinc coating prevents rust
  • Includes (1) AIR-TIP Magnetic Utility Nozzle

Specifications

  • Material
    Plastic
  • Manufacturer Upc Number
    045242610372
  • UPC_NO
    045242610372
  • Height
    7.9500 in
  • Length
    6.4900 in
  • Weight
    0.54 lb
  • Additional Details
    The MILWAUKEE AIR-TIP Magnetic Utility Nozzle has integrated magnets that catch metal hardware, preventing damage to bags and filters inside of a wet/dry vacuum. The magnetic strips are located on the front and back of the vacuum tool to catch metal hardware before it gets inside the vacuum. The black zinc coating on the magnets prevents rust long-term. The AIR-TIP Magnetic Utility Nozzle is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought