Motion
49-90-2033

MILWAUKEE TOOL
49-90-2033

AIR-TIP 2 1/2" Magnetic Utility Nozzle
Mi Item #13115538
MFR #49-90-2033
Price$65.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2033

AIR-TIP 2 1/2" Magnetic Utility Nozzle
Mi Item #13115538
MFR #49-90-2033

Mfr description
49-90-2033 MAGNETIC UTILITY NOZZLE - MED
  • Optimized for hard surfaces and upright cleaning with extension wands
  • The magnetic strips are located on the front and back of the vacuum tool to catch metal hardware prior it getting inside of the vacuum
  • Black zinc coating prevents rust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.65/each

Specifications

Dimensions

  • Height
    7.6800 in
  • Length
    6.8200 in
  • Weight
    0.60 lb

Details

  • Additional Details
    The MILWAUKEE AIR-TIP 2-1/2" Magnetic Utility Nozzle has integrated magnets that catch metal hardware, preventing damage to bags and filters inside of a wet/dry vacuum. The magnetic strips are located on the front and back of the vacuum tool to catch metal hardware before it gets inside the vacuum. The 2-1/2" vacuum utility nozzle diameter allows more debris to flow into the vacuum than smaller diameter tools. The black zinc coating on the magnets prevents rust long-term. The AIR-TIP Magnetic Utility Nozzle is compatible with only 2-1/2” diameter hose ends and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Manufacturer Upc Number
    045242610389
  • Material
    Plastic
  • UPC_NO
    045242610389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)