Motion
49-90-2034

MILWAUKEE TOOL
49-90-2034

49-90-2034 NON-MARRING CREVICE AND UTILI
MI ITEM #13115539
MFR #49-90-2034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2034

49-90-2034 NON-MARRING CREVICE AND UTILI
MI ITEM #13115539
MFR #49-90-2034

Mfr description
49-90-2034 NON-MARRING CREVICE AND UTILI
  • Specialized resin allows for each tip to be used on finished surfaces without marking up the area
  • Non-marring edges indicated by the black surface on each tool
  • Includes (1) AIR-TIP Non-Marring Crevice Tool and (1) AIR-TIP Non-Marring Utility Nozzle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    9.8500 in
  • Length
    4.3300 in
  • Weight
    0.56 lbs
  • Width
    9.1000 in

Details

  • Accessory Type
    AIR-TIP
  • Additional Details
    The MILWAUKEE AIR-TIP Non-Marring Utility Nozzle Kit has non-marring edges to protect surfaces from getting marred when cleaning. A specialized resin allows each tip to be used on finished surfaces without marking up the area. The kit includes a Crevice Tool and Utility Nozzle, which both have non-marring edges indicated by the black surface. The AIR-TIP Non-Marring Utility Nozzle Kit is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Includes
    (1) AIR-TIP Non-Marring Crevice Tool and (1) AIR-TIP Non-Marring Utility Nozzle
  • Number Of Pieces
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)