Motion
49-90-2035

MILWAUKEE TOOL
49-90-2035

AIR-TIP Cross Brush Tool
Mi Item #13115540
MFR #49-90-2035
Price$23.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2035

AIR-TIP Cross Brush Tool
Mi Item #13115540
MFR #49-90-2035

Mfr description
49-90-2035 CROSS BRISTLE TOOL - MEDIUM
  • Cross bristle design mitigates pushing debris away from the cleaning area
  • Bristles will not mar or scratch surfaces
  • Agitating brushes for easy debris removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.13/each

Specifications

Dimensions

  • Height
    8.2500 in
  • Length
    6.4900 in
  • Weight
    0.22 lb

Details

  • Additional Details
    The MILWAUKEE AIR-TIP Cross Brush Tool makes cleaning easier with a cross design that prevents brushes from pushing debris away, eliminating clogging. The Cross Brush Tool can agitate, release, and clean hard-to-get material from surfaces. The bristles will not mar or scratch surfaces to quickly clean without causing damage to finished surfaces. The AIR-TIP Cross Brush Tool is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Manufacturer Upc Number
    045242610402
  • Material
    Plastic
  • UPC_NO
    045242610402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)