Motion
49-90-2037

MILWAUKEE TOOL
49-90-2037

AIR-TIP Long Reach Flexible Micro Hose Set
Mi Item #13115541
MFR #49-90-2037
Price$56.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2037

AIR-TIP Long Reach Flexible Micro Hose Set
Mi Item #13115541
MFR #49-90-2037

Mfr description
49-90-2037 LONG REACH FLEXIBLE MICRO HOS
  • (5) Interchangeable micro hose lengths and diameters for many hard to reach spaces
  • Quick quarter-turn installation process
  • Can be used in a variety of spaces like automotive, HVAC, plumbing, light fixtures, condensate lines, and many more.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.16/each

Specifications

Dimensions

  • Height
    24.6800 in
  • Length
    9.2100 in
  • Weight
    0.80 lbs
  • Width
    2.5200 in

Details

  • Accessory Type
    AIR-TIP
  • Additional Details
    The MILWAUKEE AIR-TIP Long Reach Flexible Micro Hose Set reaches where most vacuum tools cannot go with five interchangeable hose lengths and diameters for many hard-to-reach spaces. Install different hose tubes based on cleaning needs with a quick quarter turn. This vacuum hose kit includes (1) 5/8" x 2' Flexible Hose, (1) 3/8" x 2' Semi-Ridgid Tube, (1) 1/2" x 1' Flexible Hose, (1) 3/8" X 1' Flexible Hose, (1) 1/4" X 1' Flexible Hose, and a durable vacuum hose storage case. The AIR-TIP Long Reach Flexible Micro Hose Set is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Includes
    1-1/2" x 1' Flexible Hose, 1-1/4" X 1' Flexible Hose, 1-3/8" X 1' Flexible Hose, 1-3/8" x 2' Semi-Ridgid Tube, 1-Storage Case, 1-5/8" x 2' Flexible Hose
  • Manufacturer Upc Number
    045242610426
  • Number Of Pieces
    6
  • UPC_NO
    045242610426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)