Motion
49-90-2038

MILWAUKEE TOOL
49-90-2038

AIR-TIP Rocking Utility Nozzle w/ Brushes
Mi Item #13115542
MFR #49-90-2038
Price$27.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2038

AIR-TIP Rocking Utility Nozzle w/ Brushes
Mi Item #13115542
MFR #49-90-2038

Mfr description
49-90-2038 ROCKING UTILITY BRUSH NOZZLE
  • Optimized for handheld use
  • Easier to push and pull across surfaces
  • Beveled design optimized for both forward and backward cleaning strokes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.34/each

Specifications

Dimensions

  • Height
    8.4100 in
  • Length
    6.5900 in
  • Weight
    0.29 lb

Details

  • Additional Details
    The MILWAUKEE AIR-TIP Rocking Utility Nozzle with Brushes makes handheld cleanup easier. The bevels on either side of the nozzle and brushes all around the tool ensure it won’t get stuck to surfaces when cleaning in a rocking motion. The bristles can be used in finished areas or when agitating debris for removal. The AIR-TIP Rocking Utility Nozzle with Brushes is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Manufacturer Upc Number
    045242610433
  • Material
    Plastic
  • UPC_NO
    045242610433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)