Motion
49-90-2039

MILWAUKEE TOOL
49-90-2039

AIR-TIP 2-1/2" Rocking Utility Nozzle w/ Brushes
Mi Item #13115543
MFR #49-90-2039
Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2039

AIR-TIP 2-1/2" Rocking Utility Nozzle w/ Brushes
Mi Item #13115543
MFR #49-90-2039

Mfr description
49-90-2039 ROCKING UTILITY BRUSH NOZZLE
  • Optimized for hard surfaces and upright cleaning with extension wands
  • Easier to push and pull across surfaces
  • Beveled design optimized for both forward and backward cleaning strokes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.35/each

Specifications

Dimensions

  • Height
    8.3500 in
  • Length
    7.2300 in
  • Weight
    0.30 lb

Details

  • Additional Details
    The MILWAUKEE AIR-TIP 2-1/2" Rocking Utility Nozzle with Brushes makes handheld and upright cleanup easier. The bevels on either side of the nozzle and brushes all around the tool ensure it won’t get stuck to surfaces when cleaning in a rocking motion. This vacuum accessory can be used with 2-1/2" extension wands for greater reach. The 2-1/2" diameter allows for more debris to flow into the vacuum than smaller diameter tools. The bristles can be used in finished areas or when agitating debris for removal. The AIR-TIP 2-1/2" Rocking Utility Nozzle with Brushes is compatible with only 2-1/2” diameters hose ends and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Manufacturer Upc Number
    045242610440
  • Material
    Plastic
  • UPC_NO
    045242610440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)