Motion
49-90-2040

MILWAUKEE TOOL
49-90-2040

AIR-TIP Claw Utility Nozzle w/ Brushes
Mi Item #13115544
MFR #49-90-2040
Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2040

AIR-TIP Claw Utility Nozzle w/ Brushes
Mi Item #13115544
MFR #49-90-2040

Mfr description
49-90-2040 CLAW BRUSH NOZZLE
  • Ergonomic claw grips and integrated bristles allows for more cleaning leverage and agitation in the same application
  • Optimized for handheld use
  • Agitating brushes for easy debris removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.45/each

Specifications

Dimensions

  • Height
    3.5100 in
  • Length
    14.5300 in
  • Weight
    0.39 lb
  • Width
    3.6800 in

Details

  • Accessory Type
    AIR-TIP
  • Additional Details
    The MILWAUKEE AIR-TIP Claw Utility Nozzle w/ Brushes makes handheld cleanup more effective with its ergonomic claw grip and integrated brushes that agitate debris. The claw grip design, combined with bristles on the nozzle end, offers more cleaning leverage to agitate debris. The bristles are safe to use on finished areas to avoid marring the surface. The AIR-TIP Claw Utility Nozzle with Brushes is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP family of Trade Focused Vacuum Accessories.
  • Includes
    (1) AIR-TIP Claw Utility Nozzle w/ Brushes
  • Manufacturer Upc Number
    045242610457
  • Material
    Plastic
  • Number Of Pieces
    1
  • UPC_NO
    045242610457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)