Motion
49-90-1977

MILWAUKEE TOOL
49-90-1977

Large Wet/Dry Vacuum HEPA Filter
Mi Item #13115545
MFR #49-90-1977
Price$52.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1977

Large Wet/Dry Vacuum HEPA Filter
Mi Item #13115545
MFR #49-90-1977

Mfr description
49-90-1977 HEPA FILTER
  • Dry cleanable and washable
  • Reusable after cleaning
  • Easy twist and lock installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.65/each

Specifications

Dimensions

  • Height
    8.2700 in
  • Length
    6.4500 in
  • Weight
    0.93 lbs
  • Width
    6.4500 in

Details

  • Accessory Type
    Filter
  • Additional Details
    The MILWAUKEE® Large Wet/Dry Vacuum HEPA Filter is compatible with multiple Milwaukee Wet/Dry Vacuums (0910, 0920, 0930, 0931). An installed HEPA Filter captures 99.97% of all particles greater than 0.3 microns for fine dust collection, ensuring dust and microparticle collection of debris such as concrete dust, sawdust, and drywall dust. Quickly swap or clean filters with the easy access quarter-turn design. The Milwaukee Large Wet/Dry Vacuum HEPA Filter is dry cleanable and washable with water when necessary. This product contains (1) HEPA Filter.
  • Filter Type
    HEPA Filter
  • Includes
    (1) Large Wet/Dry Vacuum HEPA Filter
  • Manufacturer Upc Number
    045242542901
  • Number Of Pieces
    1
  • UPC_NO
    045242542901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)