Motion
49-90-1978

MILWAUKEE TOOL
49-90-1978

Vacuum Cleaner Accessory - General debris, sawdust, drywall dust, and metal shavings
Mi Item #13115546
MFR #49-90-1978
Price$34.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1978

Vacuum Cleaner Accessory - General debris, sawdust, drywall dust, and metal shavings
Mi Item #13115546
MFR #49-90-1978

Mfr description
49-90-1978 HIGH EFFICIENCY FILTER
  • Easy twist and lock installation
  • Dry cleanable and washable
  • Reusable after cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.63/each

Specifications

Dimensions

  • Height
    8.2700 in
  • Length
    6.4500 in
  • Weight
    0.90 lbs
  • Width
    6.4500 in

Details

  • Accessory Type
    Filter
  • Additional Details
    The MILWAUKEE® Large Wet/Dry Vacuum High-Efficiency Filter is compatible with multiple Milwaukee Wet/Dry Vacuums (0910, 0920, 0930, 0931). An installed High-Efficiency Filter captures 99% of all particles greater than 0.5 microns for fine dust collection, ensuring dust and microparticle collection of debris such as sawdust, drywall dust, and wood/metal shavings. Quickly swap or clean filters with the easy access quarter-turn design. The Milwaukee Large Wet/Dry Vacuum High-Efficiency Filter is dry cleanable and washable with water when necessary. This product contains (1) High-Efficiency Filter.
  • For Use With
    General debris, sawdust, drywall dust, and metal shavings
  • Includes
    (1) Large Wet/Dry Vacuum High Efficiency Filter
  • Manufacturer Upc Number
    045242542918
  • Number Of Pieces
    1
  • UPC_NO
    045242542918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)