Motion
49-90-1979

MILWAUKEE TOOL
49-90-1979

Fleece Dust Bags (5PK) - 6 Gallon
Mi Item #13115547
MFR #49-90-1979
Price$52.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1979

Fleece Dust Bags (5PK) - 6 Gallon
Mi Item #13115547
MFR #49-90-1979

Mfr description
49-90-1979 FLEECE BAG - 5PK
  • Includes (5) Fleece Dust Bags
  • Fully enclosed bag to control dust and acts as a pre-filter
  • Strong fleece material and durable bag construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.65/each

Specifications

Dimensions

  • Height
    21.0000 in
  • Length
    13.7500 in
  • Weight
    0.23 lbs
  • Width
    0.1100 in

Details

  • Accessory Type
    Bag
  • Additional Details
    The MILWAUKEE® Fleece Dust Bags (5PK) are compatible with the Milwaukee M18 FUEL™ 6 Gallon Wet/Dry Vacuum (0910). With 98.5% filter efficiency, these disposable fleece dust bags are ideal for fine dust collection. The vacuum cleaner dust bags are fully enclosed and act as a pre-filter to prolong filter life and are easy to dispose of with the pull tab to prevent dust from escaping. This kit includes five Fleece Dust Bags.
  • Includes
    5-Fleece Dust Bags
  • Manufacturer Upc Number
    045242542925
  • Number Of Pieces
    5
  • UPC_NO
    045242542925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)