Motion
49-90-1980

MILWAUKEE TOOL
49-90-1980

49-90-1980 1-7/8 IN. DUST EXTRACTION ADA
Mi Item #13115548
MFR #49-90-1980
Price$29.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1980

49-90-1980 1-7/8 IN. DUST EXTRACTION ADA
Mi Item #13115548
MFR #49-90-1980

Mfr description
49-90-1980 1-7/8 IN. DUST EXTRACTION ADA
  • Compatible with other 1-7/8" diameter vacuum hoses
  • Gray color ring for quick identification of its 1-7/8” diameter
  • Hose Clip Adapter screws onto the end of the hose and connects directly to MILWAUKEE® power tools or dust shrouds with a clip interface and the other two adapters included in the kit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.22/each

Specifications

Dimensions

  • Height
    5.2500 in
  • Hose Diameter
    1.8750 in
  • Length
    6.5200 in
  • Weight
    0.29 lbs
  • Width
    2.7500 in

Details

  • Accessory Type
    Adaptor Kit
  • Additional Details
    The MILWAUKEE® 1-7/8” Dust Extraction Adapter Kit allows Milwaukee 1-7/8” Hoses (49-90-1996, 49-90-1984, 49-90-1986) to connect to most power tools for dust collection directly from the tool. The dust extraction kit includes three adapters for multiple different uses and tool fitment. The Hose Clip Adapter screws onto the end of the hose and connects directly to Milwaukee power tools or the other two adapters. The Power Tool Adapter clips into the Hose Clip Adapter and provides a friction fit to most power tool dust ports. The Table Saw Adapter clips into the Hose Clip Adapter and provides a secure connection to 2-1/2” table saw dust ports. The Milwaukee 1-7/8” Dust Extraction Adapter Kit includes a gray color ring for quick identification of its 1-7/8” diameter.
  • Includes
    1-Power Tool Adapter, 1-Table Saw Adapter, 1-1-7/8" Hose Clip Adapter
  • Manufacturer Upc Number
    045242542932
  • Number Of Pieces
    3
  • UPC_NO
    045242542932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)