Specifications
Details
- Additional DetailsThe MILWAUKEE® 1-7/8" Round Brush Tool makes cleaning easier by agitating, releasing, and cleaning hard-to-get material from surfaces. The soft bristles will not mar or scratch surfaces to clean quickly without causing damage to finished surfaces. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This round vacuum cleaner brush is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
- Manufacturer Upc Number045242542949
- UPC_NO045242542949
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)