Specifications
Details
- Additional DetailsThe MILWAUKEE® 1-7/8" Floor Brush Tool makes cleaning faster by agitating, releasing, and cleaning hard-to-get material from flat surfaces. The bristles will not mar or scratch surfaces to clean quickly and effectively without causing damage to finished surfaces. The Floor Brush Tool has reversible bristles to clean more effectively in either forward or backward strokes. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This vacuum floor brush attachment is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
- Manufacturer Upc Number045242542956
- UPC_NO045242542956
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)