Specifications
Details
- Additional DetailsThe MILWAUKEE® 1-7/8" Curved Nozzle makes cleaning more efficient and comfortable. The ergonomic grip provides allows for easier handheld cleaning along flat or uneven surfaces. The angled nozzle delivers better cleaning efficiency than other vacuum accessories ends. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This curved vacuum nozzle is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
- Manufacturer Upc Number045242542963
- UPC_NO045242542963
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)