Specifications
Details
- Additional DetailsThe MILWAUKEE® 1-7/8" Wet Floor Nozzle is the ideal tool to use during wet mess clean-up. The angled squeegee underneath the vacuum nozzle quickly funnels and removes water from flat surfaces. The vacuum squeegee attachment makes cleaning spills and other wet mess hazards easier when connected to an extension wand. The gray color indication ring allows for quick size identification of its 1-7/8" Diameter. This Wet Floor Nozzle is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.
- Manufacturer Upc Number045242542987
- UPC_NO045242542987
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)