Specifications
Details
- Additional DetailsThe MILWAUKEE® Fleece Dust Bags (5PK) are compatible with the Milwaukee M18 FUEL™ 9 Gallon Wet/Dry Vacuum (0920). With 98.5% filter efficiency, these disposable fleece dust bags are ideal for fine dust collection. The vacuum cleaner dust bags are fully enclosed and act as a pre-filter to prolong filter life and are easy to dispose of with the pull tab to prevent dust from escaping. This kit includes five Fleece Dust Bags.
- Includes5-Fleece Dust Bags
- Manufacturer Upc Number045242543021
- UPC_NO045242543021
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)