Motion
49-90-1990

MILWAUKEE TOOL
49-90-1990

Large Wet/Dry Vacuum Foam Wet Filter
Mi Item #13115558
MFR #49-90-1990
Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-1990

Large Wet/Dry Vacuum Foam Wet Filter
Mi Item #13115558
MFR #49-90-1990

Mfr description
49-90-1990 WET FOAM FILTER
  • Includes: 1 Large Wet/Dry Vacuum Foam Wet Filter
  • Increases tool life
  • Use when picking up large amounts of wet debris
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.65/each

Specifications

Dimensions

  • Height
    8.2700 in
  • Length
    6.4500 in
  • Weight
    0.80 lbs
  • Width
    6.4500 in

Details

  • Accessory Type
    Filter
  • Additional Details
    The MILWAUKEE® Large Wet/Dry Vacuum Foam Wet Filter is optimized for wet pickup applications. It is compatible with multiple Milwaukee wet/dry vacs (0910, 0920, 0930, 0931). The foam material allows water through but deflects and stops debris from getting into the motor, protecting the motor from debris and increasing the tool life. Quickly swap or clean filters with the easy access quarter-turn design. The Milwaukee Large Wet/Dry Vacuum Foam Wet Filter is dry cleanable, and washable with water when necessary.
  • Manufacturer Upc Number
    045242543106
  • Number Of Pieces
    1
  • UPC_NO
    045242543106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)