Motion
49-90-2002

MILWAUKEE TOOL
49-90-2002

49-90-2002 2-1/2 IN. FLOOR BRUSH TOOL
Mi Item #13115565
MFR #49-90-2002
Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2002

49-90-2002 2-1/2 IN. FLOOR BRUSH TOOL
Mi Item #13115565
MFR #49-90-2002

Mfr description
49-90-2002 2-1/2 IN. FLOOR BRUSH TOOL
  • Red color ring for quick identification of its 2-1/2” diameter
  • Compatible with other 2-1/2" diameter vacuum hoses
  • Optimized for hard floor cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.85/each

Specifications

Dimensions

  • Height
    5.7500 in
  • Hose Diameter
    2.5000 in
  • Length
    11.0000 in
  • Weight
    0.46 lbs
  • Width
    3.5000 in

Details

  • Accessory Type
    Floor Brush
  • Additional Details
    The MILWAUKEE® 2-1/2" Floor Brush Tool makes cleaning faster by agitating, releasing, and cleaning hard-to-get material from flat surfaces. The bristles will not mar or scratch surfaces to clean quickly and effectively without causing damage to finished surfaces. The Floor Brush Tool has reversible bristles to clean more effectively in either forward or backward strokes. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This vacuum floor brush attachment is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.
  • Manufacturer Upc Number
    045242543267
  • Number Of Pieces
    1
  • UPC_NO
    045242543267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)