Motion
49-90-2003

MILWAUKEE TOOL
49-90-2003

49-90-2003 2-1/2 IN. CURVED NOZZLE
Mi Item #13115566
MFR #49-90-2003
Price$15.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2003

49-90-2003 2-1/2 IN. CURVED NOZZLE
Mi Item #13115566
MFR #49-90-2003

Mfr description
49-90-2003 2-1/2 IN. CURVED NOZZLE
  • Red color ring for quick identification of its 2-1/2” diameter
  • Compatible with other 2-1/2" diameter vacuum hoses
  • Small profile allows for cleaning in tight areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.67/each

Specifications

Dimensions

  • Height
    8.7500 in
  • Hose Diameter
    2.5000 in
  • Length
    2.6300 in
  • Weight
    0.20 lbs
  • Width
    2.6300 in

Details

  • Accessory Type
    Curved Nozzle
  • Additional Details
    The MILWAUKEE® 2-1/2" Curved Nozzle makes cleaning more efficient and comfortable. The ergonomic grip allows for easier handheld cleaning along flat or uneven surfaces. The angled nozzle delivers better cleaning efficiency than other vacuum accessories ends. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This curved vacuum nozzle is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.
  • Manufacturer Upc Number
    045242543274
  • Number Of Pieces
    1
  • UPC_NO
    045242543274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)