Motion
49-90-2006

MILWAUKEE TOOL
49-90-2006

49-90-2006 2-1/2 IN. FLEXIBLE HOSE
Mi Item #13115569
MFR #49-90-2006
Price$116.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2006

49-90-2006 2-1/2 IN. FLEXIBLE HOSE
Mi Item #13115569
MFR #49-90-2006

Mfr description
49-90-2006 2-1/2 IN. FLEXIBLE HOSE
  • High-performance swivel mechanism
  • Dedicated custom rubber gasket improves air flow and performance when in use
  • 9 ft. hose length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.91/each

Specifications

Dimensions

  • Height
    3.0000 in
  • Hose Diameter
    2.5000 in
  • Length
    110.0000 in
  • Weight
    3.75 lbs
  • Width
    3.0000 in

Details

  • Accessory Type
    Flexible Vacuum Hose
  • Additional Details
    The MILWAUKEE® 2-1/2” x 9' Flexible Hose delivers unmatched durability and flexibility to survive the jobsite. Its two-part design allows for durable and crush-resistant construction to prevent tears that lead to downtime on the jobsite. The anti-static hose material helps prevent static buildup when cleaning fine particles. The high-performance swivel mechanism and hose material create more flexibility and ease of use during cleaning, preventing the hose from getting bound up or kinked while moving around. The dedicated custom rubber gasket improves airflow and performance when in use. This Milwaukee flexible vacuum hose includes a red color ring for quick identification of its 2-1/2” diameter.
  • Manufacturer Upc Number
    045242543304
  • Number Of Pieces
    1
  • UPC_NO
    045242543304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)