Specifications
Details
- Additional DetailsThe MILWAUKEE® 2-1/2" Extension Wand allows for much easier cleaning in an upright position. With a length of 19-1/2", connecting two makes cleanup easier while still allowing for easy storage. These vacuum extension wands allow for greater reach when cleaning in any application. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This vacuum hose extension wand is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.
- Manufacturer Upc Number045242543311
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)