Overview
Mfr description
49-90-2008 2-1/2 IN. CREVICE TOOL
- Red color ring for quick identification of its 2-1/2” diameter
- Compatible with other 2-1/2" diameter vacuum hoses
- Angled tip for better cleaning performance
- 10" long for additional cleaning reach
Specifications
- Manufacturer Upc Number045242543328
- Additional DetailsThe MILWAUKEE® 2-1/2" Crevice Tool is designed to access tight areas and makes cleaning around edges easier. The vacuum crevice tool allows for cleaning hard-to-reach areas where other vacuum attachments will not fit. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This Crevice Tool is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data