Motion
49-90-2009

MILWAUKEE TOOL
49-90-2009

49-90-2009 2-1/2 IN. FLOOR UTILITY NOZZL
Mi Item #13115572
MFR #49-90-2009
Price$18.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2009

49-90-2009 2-1/2 IN. FLOOR UTILITY NOZZL
Mi Item #13115572
MFR #49-90-2009

Mfr description
49-90-2009 2-1/2 IN. FLOOR UTILITY NOZZL
  • Red color ring for quick identification of its 2-1/2” diameter
  • Compatible with other 2-1/2" diameter vacuum hoses
  • 7" cleaning width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.61/each

Specifications

Dimensions

  • Height
    6.2500 in
  • Hose Diameter
    2.5000 in
  • Length
    8.7500 in
  • Weight
    0.28 lbs
  • Width
    3.2500 in

Details

  • Accessory Type
    Nozzle
  • Additional Details
    The MILWAUKEE® 2-1/2" Floor Utility Nozzle makes cleaning up larger areas faster. The nozzle is designed to clean in wider paths on all surface types, saving time and increasing efficiency. The bevels on either side of the nozzle ensure this vacuum nozzle won’t get stuck to surfaces and allow it to glide more easily in a rocking motion. The red color indication ring allows for quick size identification of its 2-1/2” diameter. This Floor Utility Nozzle is compatible with Milwaukee 2-1/2" Vacuum Hoses (49-90-2004, 49-90-2006) and other 2-1/2" diameter vacuum hoses.
  • Manufacturer Upc Number
    045242543335
  • Number Of Pieces
    1
  • UPC_NO
    045242543335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)