Overview
Mfr description
44-5745/XS MAXICUT ULTRA, BLACK MICRO-FO
- Innovative fibers - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today
- Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin
- Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- This glove has been laundered prior to final packaging making it clean and safe for use
- The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- 100% Silicone Free
Specifications
- Glove SizeXS
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorBlack
- Cuff TypeElastic
- DescriptionSeamless Knit Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers
- Latex FreeYes
- UPC_NO616314406126
- Manufacturer Upc Number616314406126
- Grip PatternMicroFoam
- FeaturesInnovative fibers - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- Additional DetailsDesigned and developed as a 360° breathable cut resistant glove MaxiCut® Ultra™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data