Specifications
Dimensions
- Bore Diameter7 mm
- Outside Diameter19 mm
- Overall Width7 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
NJ219EJC3 CYLINDRICAL ROLLER BEARINGS CY