Motion
626H/FVSL528

TIMKEN
626H/FVSL528

Radial & Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 6 mm Width, Open, Without Snap Ring
MI ITEM #13123620
MFR #626H/FVSL528
Price$148.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
626H/FVSL528

Radial & Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 6 mm Width, Open, Without Snap Ring
MI ITEM #13123620
MFR #626H/FVSL528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.70/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Overall Width  
    6 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
NJ2218EJ CYLINDRICAL ROLLER BEARINGS CYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought